Motion
01100304
15/32", 5-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712921
MFR #01100304
List Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/32", 5-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712921
MFR #01100304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.68/each for your price

Overview

Mfr description
01100304 01100304 15/32" HSS BRITE JBR D

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    5-3/4 in
  • Drill Blank Size
    15/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought