Motion
01100312
31/64", 5-7/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712922
MFR #01100312
List Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31/64", 5-7/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712922
MFR #01100312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.58/each for your price

Overview

Mfr description
01100312 01100312 31/64 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    5-7/8 in
  • Drill Blank Size
    31/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text