Motion
01102128
M2 High Speed Steel Round Tool Bit Blank 3/16" Wide x 3/16" High x 3-1/2" OAL, Ground
Mi Item #11712942
MFR #01102128
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 High Speed Steel Round Tool Bit Blank 3/16" Wide x 3/16" High x 3-1/2" OAL, Ground
Mi Item #11712942
MFR #01102128

Mfr description
01102128 01102128 110012 3/16" M2 ROUND
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Height
    3/16 in
  • Overall Length
    3-1/2 in
  • Width/Diameter
    3/16 in

Details

  • End Shape
    Round
  • Ground Or Unground
    Ground
  • Material
    High Speed Steel
  • Material Grade
    M2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)