Motion
01102169
M2 High Speed Steel Round Tool Bit Blank 1/4" Wide x 1/4" High x 4" OAL, Ground
MI ITEM #11712943
MFR #01102169
List Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 High Speed Steel Round Tool Bit Blank 1/4" Wide x 1/4" High x 4" OAL, Ground
MI ITEM #11712943
MFR #01102169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.13/each for your price

Overview

Mfr description
01102169 01102169 110016 1/4" M2 ROUND T
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • End Shape
    Round
  • Ground Or Unground
    Ground
  • Height
    1/4 in
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Overall Length
    4 in
  • Width/Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought