Motion
01102201
M2 High Speed Steel Round Tool Bit Blank 5/16" Wide x 5/16" High x 4-1/2" OAL, Ground
MI ITEM #11712944
MFR #01102201
List Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 High Speed Steel Round Tool Bit Blank 5/16" Wide x 5/16" High x 4-1/2" OAL, Ground
MI ITEM #11712944
MFR #01102201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.63/each for your price

Overview

Mfr description
01102201 01102201 110020 5/16" M2 ROUND
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • End Shape
    Round
  • Ground Or Unground
    Ground
  • Height
    5/16 in
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Overall Length
    4-1/2 in
  • Width/Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text