Motion
01102243
M2 High Speed Steel Round Tool Bit Blank 3/8" Wide x 3/8" High x 5" OAL, Ground
Mi Item #11712945
MFR #01102243
Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 High Speed Steel Round Tool Bit Blank 3/8" Wide x 3/8" High x 5" OAL, Ground
Mi Item #11712945
MFR #01102243

Mfr description
01102243 01102243 110024 3/8" M2 ROUND T
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.83/each

Specifications

Dimensions

  • Height
    3/8 in
  • Overall Length
    5 in
  • Width/Diameter
    3/8 in

Details

  • End Shape
    Round
  • Ground Or Unground
    Ground
  • Material
    High Speed Steel
  • Material Grade
    M2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)