Motion
01102409
M2 High Speed Steel Round Tool Bit Blank 5/8" Wide x 5/8" High x 6" OAL, Ground
MI ITEM #11712949
MFR #01102409
List Price$13.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 High Speed Steel Round Tool Bit Blank 5/8" Wide x 5/8" High x 6" OAL, Ground
MI ITEM #11712949
MFR #01102409

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.98/each for your price

Overview

Mfr description
01102409 01102409 110040 5/8" M2 ROUND T
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • End Shape
    Round
  • Ground Or Unground
    Ground
  • Height
    5/8 in
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Overall Length
    6 in
  • Width/Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought