Motion
01102482
M2 High Speed Steel Round Tool Bit Blank 3/4" Wide x 3/4" High x 6" OAL, Ground
Mi Item #11712950
MFR #01102482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 High Speed Steel Round Tool Bit Blank 3/4" Wide x 3/4" High x 6" OAL, Ground
Mi Item #11712950
MFR #01102482

Mfr description
01102482 01102482 110048 3/4" M2 ROUND T
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3/4 in
  • Overall Length
    6 in
  • Width/Diameter
    3/4 in

Details

  • End Shape
    Round
  • Ground Or Unground
    Ground
  • Material
    High Speed Steel
  • Material Grade
    M2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)