Motion
01108034
#3, 3-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712971
MFR #01108034
List Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3, 3-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712971
MFR #01108034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.25/each for your price

Overview

Mfr description
01108034 01108034 NO.3 HSS BRITE JBR DRI

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    3-3/4 in
  • Drill Blank Size
    #3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought