Motion
01108059
#5, 3-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712973
MFR #01108059
List Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5, 3-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712973
MFR #01108059

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.25/each for your price

Overview

Mfr description
01108059 01108059 NO.5 HSS BRITE JBR DRI

Specifications

  • Blank Length
    3-3/4 in
  • Drill Blank Size
    #5
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text