Motion
01108067
#6, 3-3/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712974
MFR #01108067
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6, 3-3/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712974
MFR #01108067

Mfr description
01108067 01108067 NO.6 HSS BRITE JBR DRI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Blank Length
    3-3/4 in
  • Drill Blank Size
    #6

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)