Motion
01108075
#7, 3-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712975
MFR #01108075
List Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#7, 3-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712975
MFR #01108075

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.90/each for your price

Overview

Mfr description
01108075 01108075 NO.7 HSS BRITE JBR DRI

Specifications

  • Blank Length
    3-5/8 in
  • Drill Blank Size
    #7
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text