Motion
01108091
#9, 3-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712977
MFR #01108091
List Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#9, 3-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712977
MFR #01108091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.53/each for your price

Overview

Mfr description
01108091 01108091 NO.9 HSS BRITE JBR DRI

Specifications

  • Blank Length
    3-5/8 in
  • Drill Blank Size
    #9
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text