Motion
01108125
#12, 3-1/2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712980
MFR #01108125
List Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12, 3-1/2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712980
MFR #01108125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.45/each for your price

Overview

Mfr description
01108125 01108125 NO.12 HSS BRITE JBR DR

Specifications

  • Blank Length
    3-1/2 in
  • Drill Blank Size
    #12
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text