Motion
01108133
#13, 3-1/2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712981
MFR #01108133
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#13, 3-1/2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712981
MFR #01108133

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
01108133 01108133 NO.13 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    3-1/2 in
  • Drill Blank Size
    #13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought