Motion
01108182
#18, 3-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712986
MFR #01108182
List Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#18, 3-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712986
MFR #01108182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.13/each for your price

Overview

Mfr description
01108182 01108182 NO.18 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    3-1/4 in
  • Drill Blank Size
    #18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought