Motion
01108190
#19, 3-1/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712987
MFR #01108190
Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#19, 3-1/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712987
MFR #01108190

Mfr description
01108190 01108190 NO.19 HSS BRITE JBR DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.13/each

Specifications

Dimensions

  • Blank Length
    3-1/4 in
  • Drill Blank Size
    #19

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)