Motion
01108216
#21, 3-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712989
MFR #01108216
Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#21, 3-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712989
MFR #01108216

Mfr description
01108216 01108216 NO.21 HSS BRITE JBR DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.13/each

Specifications

Dimensions

  • Blank Length
    3-1/4 in
  • Drill Blank Size
    #21

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)