Motion
01108224
#22, 3-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712990
MFR #01108224
List Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#22, 3-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712990
MFR #01108224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.10/each for your price

Overview

Mfr description
01108224 01108224 NO.22 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    3-1/8 in
  • Drill Blank Size
    #22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought