Motion
01108232
#23, 3-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712991
MFR #01108232
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#23, 3-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712991
MFR #01108232

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
01108232 01108232 NO.23 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    3-1/8 in
  • Drill Blank Size
    #23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought