Motion
01108257
#25, 3" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712993
MFR #01108257
List Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#25, 3" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712993
MFR #01108257

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.85/each for your price

Overview

Mfr description
01108257 01108257 NO.25 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    3 in
  • Drill Blank Size
    #25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text