Motion
01108307
#30, 2-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712998
MFR #01108307
List Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#30, 2-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712998
MFR #01108307

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.95/each for your price

Overview

Mfr description
01108307 01108307 NO.30 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    2-3/4 in
  • Drill Blank Size
    #30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought