Motion
01108331
#33, 2-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713001
MFR #01108331
List Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#33, 2-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713001
MFR #01108331

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.60/each for your price

Overview

Mfr description
01108331 01108331 NO.33 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    2-5/8 in
  • Drill Blank Size
    #33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text