Motion
01108380
#38, 2-1/2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713006
MFR #01108380
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#38, 2-1/2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713006
MFR #01108380

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
01108380 01108380 NO.38 HSS BRITE JBR DR

Specifications

  • Blank Length
    2-1/2 in
  • Drill Blank Size
    #38
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text