Motion
01108406
#40, 2-3/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713008
MFR #01108406
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#40, 2-3/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713008
MFR #01108406

Mfr description
01108406 01108406 NO.40 HSS BRITE JBR DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.55/each

Specifications

Dimensions

  • Blank Length
    2-3/8 in
  • Drill Blank Size
    #40

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)