Motion
01108430
#43, 2-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713011
MFR #01108430
List Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#43, 2-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713011
MFR #01108430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.18/each for your price

Overview

Mfr description
01108430 01108430 NO.43 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    2-1/4 in
  • Drill Blank Size
    #43

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text