Motion
01108448
#44, 2-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713012
MFR #01108448
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#44, 2-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713012
MFR #01108448

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
01108448 01108448 NO.44 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    2-1/8 in
  • Drill Blank Size
    #44

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought