Motion
01108455
#45, 2-1/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11713013
MFR #01108455
Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#45, 2-1/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11713013
MFR #01108455

Mfr description
01108455 01108455 NO.45 HSS BRITE JBR DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.83/each

Specifications

Dimensions

  • Blank Length
    2-1/8 in
  • Drill Blank Size
    #45

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)