Motion
01108489
#48, 2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713016
MFR #01108489
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#48, 2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713016
MFR #01108489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
01108489 01108489 NO.48 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    2 in
  • Drill Blank Size
    #48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text