Motion
01108497
#49, 2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713017
MFR #01108497
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#49, 2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713017
MFR #01108497

Mfr description
01108497 01108497 NO.49 HSS BRITE JBR DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Blank Length
    2 in
  • Drill Blank Size
    #49

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)