Motion
01108513
#51, 2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713019
MFR #01108513
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#51, 2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713019
MFR #01108513

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
01108513 01108513 NO.51 HSS BRITE JBR DR

Specifications

  • Blank Length
    2 in
  • Drill Blank Size
    #51
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text