Motion
01108539
#53, 1-7/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713021
MFR #01108539
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#53, 1-7/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713021
MFR #01108539

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
01108539 01108539 NO.53 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    1-7/8 in
  • Drill Blank Size
    #53

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought