Motion
01108547
#54, 1-7/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713022
MFR #01108547
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#54, 1-7/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713022
MFR #01108547

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
01108547 01108547 NO.54 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    1-7/8 in
  • Drill Blank Size
    #54

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought