Motion
01108562
#56, 1-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713024
MFR #01108562
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#56, 1-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713024
MFR #01108562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
01108562 01108562 NO.56 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    1-3/4 in
  • Drill Blank Size
    #56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought