Motion
01108570
#57, 1-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713025
MFR #01108570
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#57, 1-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713025
MFR #01108570

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
01108570 01108570 NO.57 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    1-3/4 in
  • Drill Blank Size
    #57

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought