Motion
01108646
#64, 1-1/2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713032
MFR #01108646
List Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#64, 1-1/2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713032
MFR #01108646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.63/each for your price

Overview

Mfr description
01108646 01108646 NO.64 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    1-1/2 in
  • Drill Blank Size
    #64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought