Motion
01108653
#65, 1-1/2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713033
MFR #01108653
Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#65, 1-1/2" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713033
MFR #01108653

Mfr description
01108653 01108653 NO.65 HSS BRITE JBR DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.63/each

Specifications

Dimensions

  • Blank Length
    1-1/2 in
  • Drill Blank Size
    #65

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)