Motion
01108687
#68, 1-3/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11713036
MFR #01108687
Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#68, 1-3/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11713036
MFR #01108687

Mfr description
01108687 01108687 NO.68 HSS BRITE JBR DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.63/each

Specifications

Dimensions

  • Blank Length
    1-3/8 in
  • Drill Blank Size
    #68

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)