Motion
01108729
#72, 1-1/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11713040
MFR #01108729
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#72, 1-1/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11713040
MFR #01108729

Mfr description
01108729 01108729 NO.72 HSS BRITE JBR DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blank Length
    1-1/8 in
  • Drill Blank Size
    #72

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)