Motion
01108737
#73, 1-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713041
MFR #01108737
List Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#73, 1-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713041
MFR #01108737

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.63/each for your price

Overview

Mfr description
01108737 01108737 NO.73 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    1-1/8 in
  • Drill Blank Size
    #73

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text