Motion
01108745
#74, 1" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713042
MFR #01108745
List Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#74, 1" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713042
MFR #01108745

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.63/each for your price

Overview

Mfr description
01108745 01108745 NO.74 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    1 in
  • Drill Blank Size
    #74

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought