Motion
01108752
#75, 1" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11713043
MFR #01108752
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#75, 1" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11713043
MFR #01108752

Mfr description
01108752 01108752 NO.75 HSS BRITE JBR DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blank Length
    1 in
  • Drill Blank Size
    #75

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)