Motion
01108786
#78, 7/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713046
MFR #01108786
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#78, 7/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713046
MFR #01108786

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01108786 01108786 NO.78 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    7/8 in
  • Drill Blank Size
    #78

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought