Motion
01108794
#79, 3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713047
MFR #01108794
List Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#79, 3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713047
MFR #01108794

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.93/each for your price

Overview

Mfr description
01108794 01108794 NO. 79 HSS BRITE JBR D

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    3/4 in
  • Drill Blank Size
    #79

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text