Motion
01108802
#80, 3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713048
MFR #01108802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#80, 3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11713048
MFR #01108802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01108802 01108802 NO.80 HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    3/4 in
  • Drill Blank Size
    #80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text