1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01108851
375' Long x 12" Wide x 3/32" Thick, Polyethylene Foam
Mi Item #
11713053
MFR #
01108851
Price
$214.90
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 01108851
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01108851
375' Long x 12" Wide x 3/32" Thick, Polyethylene Foam
Mi Item #
11713053
MFR #
01108851
Mfr description
01108851 01108851 3/32" X 12" X 375' POL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$214
.90
/each
Add to Cart
Specifications
Dimensions
Length
375 ft
Thickness
3/32 in
Width
12 in
Details
Color
White
Package Type
Roll
PSC Code
8135
Type
Polyethylene Foam
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items