1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01108869
375' Long x 24" Wide x 3/32" Thick, Polyethylene Foam
MI ITEM #
11713054
MFR #
01108869
List Price
$430.10
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 01108869
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01108869
375' Long x 24" Wide x 3/32" Thick, Polyethylene Foam
MI ITEM #
11713054
MFR #
01108869
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$430.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
01108869 01108869 3/32X24X375' WHITE POL
Specifications
Color
White
Package Type
Roll
PSC Code
8135
Thickness
3/32 in
Type
Polyethylene Foam
Length
375 ft
Width
24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought