Motion
01140169
Letter E (1/4) 140° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 4" OAL, Standard Point
Mi Item #11713070
MFR #01140169
Price$3.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter E (1/4) 140° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 4" OAL, Standard Point
Mi Item #11713070
MFR #01140169

Mfr description
01140169 01140169 1/4"/LTR E HSS BRITE F
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Fast spiral bits have finer flutes and used in high speed applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.43/each

Specifications

Dimensions

  • Drill Bit Size
    0.2500 in
  • Flute Length
    2-3/4 in
  • Overall Length
    4 in
  • Shank Diameter
    1/4 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Point
    140
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Point Type
    Standard
  • Series
    BS26
  • Shank Type
    Straight
  • Spiral Type
    Fast Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)