Motion
01142736
1/4" PVC Plastic Pipe 45° Elbow Schedule 80, Slip End Connections
Mi Item #11713087
MFR #01142736
Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" PVC Plastic Pipe 45° Elbow Schedule 80, Slip End Connections
Mi Item #11713087
MFR #01142736

Mfr description
01142736 01142736 1/4" SLIP GRAY PVC SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.28/each

Specifications

Dimensions

  • Fitting Size
    1/4

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    45° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)