Motion
01143023
3/8" PVC Plastic Pipe 90° Elbow Schedule 80, Slip End Connections
MI ITEM #11713088
MFR #01143023
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" PVC Plastic Pipe 90° Elbow Schedule 80, Slip End Connections
MI ITEM #11713088
MFR #01143023

Mfr description
01143023 01143023 3/8 SLIP GRAY PVC SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.88/each

Specifications

Dimensions

  • Fitting Size
    3/8

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    90° Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)